Motion
27704 3M VERSAFLOTR-300N+ SERIES PAPR

3M
27704 3M VERSAFLOTR-300N+ SERIES PAPR

3M™ Versaflo™TR-300N+ Series PAPR FIlter Cover TR-371+ 1 EA/Case
MI ITEM #08269436
MFR #27704 3M VERSAFLOTR-300N+ SERIES PAPR
Price$77.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27704 3M VERSAFLOTR-300N+ SERIES PAPR

3M™ Versaflo™TR-300N+ Series PAPR FIlter Cover TR-371+ 1 EA/Case
MI ITEM #08269436
MFR #27704 3M VERSAFLOTR-300N+ SERIES PAPR

Mfr description
27704 3M VERSAFLOTR-300N+ SERIES PAPR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compatible with TR-300+ PAPR System
  • Window allows users to see filter label
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.49/each

Specifications

Dimensions

  • Weight
    0.417 lb

Details

  • Breathing Tube Type
    Back-Mounted
  • Color
    Beige
  • Headgear Type
    Head Cover with Suspension
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00051131277045
  • Mounting Type
    Belt-mounted
  • Product Types
    Filter Cover
  • Series/System Compatibility
    TR-300+
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131277045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)