1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
KHP16
Thin Wall Ball Bearing - KHP Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, 800 N Load Capacity
MI ITEM #
08269542
MFR #
KHP16
Price
$21.12
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY KHP16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
KHP16
Thin Wall Ball Bearing - KHP Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, 800 N Load Capacity
MI ITEM #
08269542
MFR #
KHP16
Mfr description
KHP16 LINEAR BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.12
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
24 mm
Overall Length
30 mm
Shaft
Diameter
16 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
800 N
Load Capacity
800 N
Series
KHP
Static Load Capacity
620 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items