Motion
CECP83581T-5
Brake Motor - 1 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08269815
MFR #CECP83581T-5
Your Price$2,319.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08269815
MFR #CECP83581T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,319.82/each(List $2,667.79)

Overview

Mfr description
CECP83581T-5 MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    1.2 A
  • Full Load Efficiency
    0.855
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V at 60 Hz
  • Description
    1HP, 1770RPM, 3PH, 60HZ, 143TC, 0520M, TEFC, F1
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • IP Rating
    IP56
  • Standards Met
    CCSA US, CSA EEV, NEMA_PREMIUM, UR
  • Weight
    70 lbs
  • Additional Details
    Cast Iron Frame;Inverter Ready;Polyrex Em (-20F +300F);Chem Process S/P 32-8 Ieee 841
  • Hp
    1 hp
  • Manufacturer Catalog Number
    CECP83581T-5
  • Number Of Speeds
    1
  • Overall Length
    13.3800 in
  • Temperature Code
    T4
  • Voltage
    575 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text