Overview
Mfr description
15SN-02A1DC-SSE CYLINDER
Specifications
- Bore Diameter1.5000 in
- Stroke2.0000 in
- SeriesNFPA
- Mounting TypeSleeve Nut Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data