Motion
SV7E-2ZOM-L/XL

RADIANS INC.
SV7E-2ZOM-L/XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #08269948
MFR #SV7E-2ZOM-L/XL
Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV7E-2ZOM-L/XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #08269948
MFR #SV7E-2ZOM-L/XL

Mfr description
SV7E-2ZOM-L/XL ORANGE VESTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.71/each

Specifications

Dimensions

  • Length
    28.96 cm, 11.4000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Radio Pocket | Deep Interior Compartments | Dual Mic Tabs | Black Trim Detail
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Binding Color
    Black
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv7E Economy Type R Class 2 Mesh Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Road Work, Surveyor, Utility Worker
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Radio Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Pattern
    Mesh
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    SV7E
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)