Motion
JVS-01UFT-NB-EX

AW-LAKE COMPANY
JVS-01UFT-NB-EX

AW-Lake Company Hydraulic Flow Meter - 0.005 gpm Port Size, NPT, 0.25 gpm Max Flow
Mi Item #08269984
MFR #JVS-01UFT-NB-EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
JVS-01UFT-NB-EX

AW-Lake Company Hydraulic Flow Meter - 0.005 gpm Port Size, NPT, 0.25 gpm Max Flow
Mi Item #08269984
MFR #JVS-01UFT-NB-EX

Mfr description
JVS-01UF-25-NPT-EX 3.1B FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    3.2 in
  • Minimum Flow Rate
    0.005 gpm
  • Ratio
    up to 500:1

Details

  • Accuracy
    ±0.5 %
  • Calibration Standard
    7-point logarithmic calibration
  • Connection Type
    NPT
  • Flow Rate
    0.005 to 0.25 gpm
  • Flow Rate Range
    0.005 to 0.25 gpm
  • Housing Material
    316L Stainless Steel / DIN 1.4404
  • Maximum Flow Rate
    0.25 gpm
  • Maximum Operating Pressure
    5000 psi
  • Port Type
    1/4" NPT
  • Repeatability
    ± 0.05 %
  • Seal Material
    PTFE
  • Seal Type
    PTFE o-ring
  • Shaft Material
    402 Stainless Steel
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)