Motion
5104OCTO
Canvas Bucket, Leather Bottom, Connection Points, 12-Inch
Mi Item #08270255
MFR #5104OCTO
Price$231.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canvas Bucket, Leather Bottom, Connection Points, 12-Inch
Mi Item #08270255
MFR #5104OCTO

Mfr description
5104OCTO LEATHER BOTTOM BUCKET W/CONNECT
  • Six small D-rings sewn to the interior of the tool bucket provide secure connection points for tethers
  • Lineman bucket's extra large hook fits onto large-sized rigging equipment
  • 100-pound (45.4 kg) max load rating, 12-Inch (30.5 cm) diameter, 15-Inch (38.1 cm) tall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.22/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    17 in
  • Width
    12 in

Details

  • Features & Benefits
    • Six small D-rings sewn to the interior of the tool bucket provide secure connection points for tethers • Lineman bucket's extra large hook fits onto large-sized rigging equipment • 100-pound (45.4 kg) max load rating, 12-Inch (30.5 cm) diameter, 15-Inch (38.1 cm) tall • Web handle extends down the sides of the bucket for added strength • High-density polyethylene top ring for strength and chemical resistance • Leather reinforced bottom • 8-Inch (203 mm) square inside pocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)