Motion
134X0716

DANFOSS VLT
134X0716

134X0716
MI ITEM #08270416
MFR #134X0716
Price$1,159.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X0716

134X0716
MI ITEM #08270416
MFR #134X0716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,159.36/each

Specifications

Dimensions

  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    10.7300 in, 272.50 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    8.8 lbs, 3.99 kg

Details

  • Additional Details
    Coated PCB Integrated EtherNET IP Brake chopper
  • Automation Option Cards
    EtherNET IP
  • Communications Option Cards
    EtherNET IP
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280P4K0T4E20H2BXCXXXSXXXXAN
  • Number Of Input Phases
    3
  • Output Current Heavy Duty
    09, 00, 00
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Onboard
    EtherNET IP
  • Series
    VLT Midi Drive FC 280
  • Trade / Brand Name
    VLT Midi Drive FC 280

Overview

Mfr description
FC-280P4K0T4E20H2BXCXXXSXXXXAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought