Motion
G100CS
Electrician Scissor, Stripping Notches, Serrated
MI ITEM #08270423
MFR #G100CS
Your Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrician Scissor, Stripping Notches, Serrated
MI ITEM #08270423
MFR #G100CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.12/each(List $30.15)

Overview

Mfr description
G100CS ELECTRICIAN SCISSOR, STRIPPING
  • Electrician scissors made of nickel plated carbon steel
  • Scissors are proudly made in the USA
  • Durable enough to stand up to the demands of professionals that use them everyday
  • Comfortable Handles

Specifications

  • Blade Length
    1-7/8 in
  • Blade Material
    Carbon Steel
  • Blade Type
    Serrated
  • Handle Material
    Metal
  • Harmonization Code
    8213009000
  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.18 lbs
  • Width
    0.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text