Motion
G102S
scissor - 4.1250 in Overall Length
MI ITEM #08270424
MFR #G102S
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
scissor - 4.1250 in Overall Length
MI ITEM #08270424
MFR #G102S

Mfr description
G102S WIRE SCISSOR, SERRATED, 3-1/2"
  • Scissor are made of hot forged, high carbon steel
  • Wire Scissors have long handles
  • Serrated blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.95/each

Specifications

Dimensions

  • Blade Length
    0.6250 in, 16 mm
  • Height
    0.0000
  • Length
    0.0000
  • Overall Length
    4.1250 in
  • Single Part Height
    5 mm;0.1880 in
  • Single Part Length
    105 mm;4.1250 in
  • Single Part Width
    19 mm;0.7500 in
  • Tool Weight
    28 g, 1 oz
  • Tool Width
    19 mm;0.7500 in
  • Weight
    0.06 lbs
  • Width
    0.0000

Details

  • Application
    Cutting Filament, Ribbon, and Fine Wire
  • Body Material
    Carbon Steel
  • Cutter Type
    Stripping;Cutting
  • Description
    Wire Scissor, Serrated, 3-1/2-Inch
  • Handle Material
    Metal
  • Handle Style
    Straight
  • Handle Type
    Straight
  • Harmonization Code
    8203300000
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Carbon Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)