Specifications
Dimensions
- Bore Diameter32 mm
- Stroke125 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesJMB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)