Motion
12475
6615 Realtree Xtra High-Performance Bandana Do Rag
Mi Item #08270493
MFR #12475
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6615 Realtree Xtra High-Performance Bandana Do Rag
Mi Item #08270493
MFR #12475

Mfr description
12475 / REALTREE CAMO DEW RAG
  • The Chill-Its® 6615 High-Performance Bandana Do Rag is made with Hi Cool® moisture-wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool® performance fabric wicks moisture for quick-drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling do rag can be worn alone or under a hard hat. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great bandana headband for running, hiking and other recreational activities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    0.25 in

Details

  • Color
    Realtree Xtra
  • Country of Origin
    IDN
  • Description
    6615 Realtree Xtra High-Performance Bandana Do Rag
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476124757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)