Motion
AL800-N14
AL*00, Large Flow Lubricator
MI ITEM #08270898
MFR #AL800-N14
Price$95.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL*00, Large Flow Lubricator
MI ITEM #08270898
MFR #AL800-N14

Mfr description
AL800-N14 LUBRICATOR
  • Adjustable oil drop rate
  • Bowl can be attached and detached with one hand
  • Optional drain cock for one touch drain exhaust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.33/each

Specifications

Dimensions

  • Height
    4
  • Length
    12.37
  • Weight
    4.11

Details

  • Country of Origin
    JP
  • Series
    AL800-900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)