Overview
Mfr description
MY1B50TFG-1800
Specifications
- SeriesMY1
- Country of OriginJP
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Stroke
- Port Thread StandardG
- Piping TypeCentralized piping type
- Stroke Adjuster TypeWithout adjusting unit
- Manufacturer Catalog
- Manufacturer Product Page
- Suffix For StrokeBoth ends
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data