Motion
98229 GREEN MASKING 401+/233+ 144MM X55M 7100077767 UPC 00076308982294

3M
98229 GREEN MASKING 401+/233+ 144MM X55M 7100077767 UPC 00076308982294

Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Green
Mi Item #08271199
MFR #98229 GREEN MASKING 401+/233+ 144MM X55M 7100077767 UPC 00076308982294
Price$90.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
98229 GREEN MASKING 401+/233+ 144MM X55M 7100077767 UPC 00076308982294

Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Green
Mi Item #08271199
MFR #98229 GREEN MASKING 401+/233+ 144MM X55M 7100077767 UPC 00076308982294

Mfr description
98229 GREEN MASKING 401+/233+ 144MM X55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue
  • Remains in place around corners, over contours and irregular surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.20/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Weight
    2.9 lb
  • Width
    5.67 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Masking for Painting - Painting & Depainting - Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00076308982294
  • UPC_NO
    00076308982294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)