Motion
VQ4401-5BW1
VQ VALVE
MI ITEM #08271328
MFR #VQ4401-5BW1
Price$112.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQ VALVE
MI ITEM #08271328
MFR #VQ4401-5BW1

Mfr description
VQ4401-5BW1
  • Fluid: air/inert gas
  • Operating pressure range: 0.15 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.94/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)