Specifications
Dimensions
- Input Port Size1/4 in
- Output Port Size1/4 in
- Tube Size1/4 in
Details
- Input Port GenderFemale
- Output Port GenderFemale
- Piping TypeBody Ported
- Port Connection TypeNPTF
- Thread StandardNPTF
- Thread TypeNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)