Motion
6203LLUNR/15.875

NTN
6203LLUNR/15.875

Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #08271803
MFR #6203LLUNR/15.875
Price$36.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LLUNR/15.875

Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #08271803
MFR #6203LLUNR/15.875

Mfr description
6203LLUNR/15.875 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.143 lbs, 0.06 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    6203LLUNR/15.875 BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6203LLUNR/15.875 is a radial deep groove ball bearing with a 0.6250 in bore, double sealed, 40 mm outside diameter, and 12 mm width for industrial applications.
  • Manufacturer Catalog Number
    6203LLUNR/15.875
  • Manufacturer Upc Number
    4547359560411
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359560411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)