Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter54 mm
- Width15 mm
Details
- ConstructionOne Piece - Split
- MaterialStainless Steel
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)