Motion
55X100X10 HMSA10 RG

CR SEALS (SKF)
55X100X10 HMSA10 RG

55 mm Shaft Dia., 100 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08272270
MFR #55X100X10 HMSA10 RG
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
55X100X10 HMSA10 RG

55 mm Shaft Dia., 100 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08272270
MFR #55X100X10 HMSA10 RG

Mfr description
55X100X10 HMSA10 RG DBL GREY NITRILE SEA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Shaft Diameter
    55 mm
  • Weight
    0.14 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)