Overview
Mfr description
09-K1700/L GLOVE POWERGRAB KATANA
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® & Steel shell provides excellent protection against heat, cuts, lacerations and abrasions
- Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeL
- Ansi Isea Cut Resistance LevelA4
- CoatingLatex
- Coating CoveragePalm & Fingers
- ColorYellow
- Cuff TypeKnit Wrist
- Knit Gauge10
- DescriptionSeamless Knit DuPont™ Kevlar® / Steel Glove with Latex Coated MicroFinish Grip on Palm & Fingers
- UPC_NO616314125003
- Manufacturer Upc Number616314125003
- Description KeywordCut Resistant Gloves
- EN3883544
- Grip PatternMicroFinish
- Grip TypeMicroFinish
- Liner MaterialKevlar
- Spec Sheet
- FeaturesSeamless knit construction provides comfort without sacrificing dexterity
- Additional DetailsIdeal for material and glass handling, fishing Industries, sanitation, waste handling, recycling, general maintenance and woodworking.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data