Motion
09-K1700/M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #08272332
MFR #09-K1700/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #08272332
MFR #09-K1700/M

Mfr description
09-K1700/M GLOVE POWERGRAB KATANA
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® & Steel shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    24 cm, 9.4000 in

Details

  • Additional Details
    Ideal for material and glass handling, fishing Industries, sanitation, waste handling, recycling, general maintenance and woodworking.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit DuPont™ Kevlar® / Steel Glove with Latex Coated MicroFinish Grip on Palm & Fingers
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • EN388
    3544
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    MicroFinish
  • Grip Type
    MicroFinish
  • Knit Gauge
    10
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314125010
  • Material
    Kevlar
  • Product Types
    Steel Gloves
  • Spec Sheet
  • UPC_NO
    616314125010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)