Motion
09-K1700/S
Seamless Knit Kevlar® / Steel Glove with Latex Coated MicroFinish Grip on Palm & Fingers
Mi Item #08272333
MFR #09-K1700/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Steel Glove with Latex Coated MicroFinish Grip on Palm & Fingers
Mi Item #08272333
MFR #09-K1700/S

Mfr description
09-K1700/S GLOVE POWERGRAB KATANA
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® & Steel shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    71.5 cm
  • Size
    S

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Latex
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Description
    Ideal for material and glass handling, fishing Industries, sanitation, waste handling, recycling, general maintenance and woodworking.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    3544
  • Grip Type
    MicroFinish
  • Knit Gauge
    10
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314125027
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)