Specifications
Dimensions
- Length71.5 cm
- Size2XL
Details
- Ansi Isea Cut Resistance LevelA4
- CoatingLatex
- ColorYellow
- Construction DescriptionCoated Seamless Knit
- DescriptionIdeal for material and glass handling, fishing Industries, sanitation, waste handling, recycling, general maintenance and woodworking.
- Description KeywordCut Resistant Gloves
- EN3883544
- Grip TypeMicroFinish
- Knit Gauge10
- Liner MaterialKevlar
- Manufacturer Upc Number616314125041
- Spec Sheet
Overview
Mfr description
09-K1700/XXL GLOVE POWERGRAB KATANA
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® & Steel shell provides excellent protection against heat, cuts, lacerations and abrasions
- Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs