Motion
1070T-HUB1 1/8
Blue Flex Grid Coupling Hub - 1070 Coupling Size Code, Steel Hub Material, Bored to Size Bore, 1.1250 in Bore Diameter, 3.008 Length Through Bore
MI ITEM #08272413
MFR #1070T-HUB1 1/8
Your Price$367.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Hub - 1070 Coupling Size Code, Steel Hub Material, Bored to Size Bore, 1.1250 in Bore Diameter, 3.008 Length Through Bore
MI ITEM #08272413
MFR #1070T-HUB1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.71/each(List $390.21)

Overview

Mfr description
1070T-HUB1 1/8 GRID CPLG HUB,
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1070
  • Hub Type
    Blue Flex Grid Hub
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Keyway Size
    1/4 X 1/8
  • Set Screw Size
    5/16-18
  • Number Of Set Screws
    2
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Hub Outside Diameter
    3.44
  • Coupling Type
    Blue-Flex Grid Coupling
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Bored to size Hub
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950121208
  • Cover Material
    Steel
  • UPC_NO
    697950121208
  • Weight
    7.98 lbs
  • Outside Diameter
    4.536 in
  • Bore Size Max
    2.5
  • Bore Size Min
    0.75
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text