Motion
1190T-GRID
Blue-Flex Grid Coupling Grid - 1190 Coupling Size Code, Steel Grid Material, 21.5900 in Outside Diameter
MI ITEM #08272477
MFR #1190T-GRID
Your Price$17,137.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Flex Grid Coupling Grid - 1190 Coupling Size Code, Steel Grid Material, 21.5900 in Outside Diameter
MI ITEM #08272477
MFR #1190T-GRID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,137.87/each(List $20,565.44)

Overview

Mfr description
1190T-GRID GRID CPLG GRID
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1190
  • Grid Material
    Steel
  • Outside Diameter
    21.59 in
  • Surface Treatment
    Protective Coating
  • Coupling Component
    Grid
  • Manufacturer Upc Number
    697950917900
  • UPC_NO
    697950917900
  • Weight
    54.56 lbs
  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Material
    Steel
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text