Motion
1200T-HUB
Blue Flex Grid Coupling Hub - 1200 Coupling Size Code, Steel Hub Material, Reboreable Bore, 10.984 Length Through Bore
MI ITEM #08272481
MFR #1200T-HUB
Your Price$17,671.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Flex Grid Coupling Hub - 1200 Coupling Size Code, Steel Hub Material, Reboreable Bore, 10.984 Length Through Bore
MI ITEM #08272481
MFR #1200T-HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,671.42/each(List $22,089.28)

Overview

Mfr description
GRID CPLG HUB, 1200T-HUB RSB
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
  • Same day/next day rebores are available upon request.

Specifications

  • Coupling Size Code
    1200
  • Hub Type
    Blue Flex Grid Hub
  • Bore Type
    Reboreable
  • Length Through Bore
  • Hub Material
    Steel
  • Min Bore Diameter
    7.0000 in
  • Maximum Bore Diameter
    13.0000 in
  • Hub Outside Diameter
    19.6
  • Coupling Type
    Blue-Flex Grid Coupling
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Reborable Hub
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950941042
  • Cover Material
    Steel
  • UPC_NO
    697950941042
  • Weight
    945.31 lbs
  • Outside Diameter
    24.606 in
  • Bore Size Max
    13
  • Bore Size Min
    7
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text