Overview
Mfr description
3367 SERVICE WRENCH
Specifications
- Wrench TypeBox Wrench
- Overall Length7.7600 in
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeRatcheting
- Size5/16 in
- PSC Code5120
- Number Of Points12
- Head TypeDouble End
- Finish CoatingSatin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data