Motion
2115QXPA
Impact Wrench - 2115QXPA Series Impact Wrench, Pistol Grip Handle, Reversible, 3/8 in Drive Size, 1/4 in Inlet, 250 ft-lbs Torque, 15000 rpm Max Speed
MI ITEM #08272723
MFR #2115QXPA
Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Wrench - 2115QXPA Series Impact Wrench, Pistol Grip Handle, Reversible, 3/8 in Drive Size, 1/4 in Inlet, 250 ft-lbs Torque, 15000 rpm Max Speed
MI ITEM #08272723
MFR #2115QXPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.75/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1500
  • Drive Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    6.74 in
  • Overall Length
    5.95 in
  • Overall Width
    2.19 in
  • Tool Weight
    2.5 lb
  • Torque
    250 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Manufacturer Product Page
  • Manufacturer Upc Number
    663023139685
  • Maximum Speed
    15000 rpm
  • Product Types
    Composite Air Impact Wrench
  • Reversible
    Reversible
  • Series
    2115QXPA Series Impact Wrench
  • UPC_NO
    663023139685

Overview

Mfr description
2115QXPA 3/8IN QUIET AIR IMPACT
  • POWER: Punish the toughest bolts with 300 ft-lbs of max reverse torque. All powered by Ingersoll Rand’s finely tuned motor and twin-hammer impact mechanism.
  • WEIGHT: At only 2.5 pounds , the 2115QXPA is as light as it is powerful so your hand tires less, letting you get more work done.
  • SOUND REDUCTION: Ingersoll Rand’s Quiet Technology reduces the sound of the tool. Sparing your ears without sacrificing a single ounce of power.
  • RELIABILITY: Backed by a one-year warranty and rigorously tested, every component, mechanism and function of the 2115QXPA has been pushed to the limits to ensure it performs well in the face of the toughest jobs
  • PRICE: Deliver an incredible level of performance and power at a cost that won’t punish your wallet.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought