Motion
FSPAW2215-208N1

NTN
FSPAW2215-208N1

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08273179
MFR #FSPAW2215-208N1
Price$1,362.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FSPAW2215-208N1

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08273179
MFR #FSPAW2215-208N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,362.49/each

Specifications

Dimensions

  • Base Width
    3.1100 in, 79.0 mm
  • Bolt Center To Center Length
    9.1250 in
  • Bolt Size
    1/2
  • Bore Diameter  
    2-1/2 in
  • Overall Length  
    280 mm
  • Overall Width
    3.1100 in

Details

  • Adapter Sleeve Part Number
    HE2315XM1
  • Bearing Number
    MX-W22215EALLKW33C3
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    FSPA215N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359815757
  • Max Rpm
    2000 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    55000 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Replacement Bearing
    MX-W22215EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359815757

Overview

Mfr description
FSPAW2215-208N1 PILLOW BLOCK 4 BOLT BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought