Motion
SFCW2211N1

NTN
SFCW2211N1

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 50 mm Bore , 4-Bolt Round Mount, Adapter Mounted, Ductile Iron Housing, Heavy Duty
MI ITEM #08273192
MFR #SFCW2211N1
List Price$1,068.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2211N1

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 50 mm Bore , 4-Bolt Round Mount, Adapter Mounted, Ductile Iron Housing, Heavy Duty
MI ITEM #08273192
MFR #SFCW2211N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.46/each for your price

Overview

Mfr description
SFCW2211N1 PILOTED FLANGE BLOCK

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Adapter Sleeve
    H2311XM1
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Bearing Number
    MX-W22211EALLKW33C3
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    62 mm
  • Harmonization Code
    8483.20.4040
  • Overall Height
  • Radial Dynamic Load Capacity
    35000 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Operating Temperature Range
    -40 to 400 ºF
  • End Type
    Open
  • Lubrication Type
    Relubricatable
  • Replacement Bearing
    MX-W22211EALLKW33C3
  • Manufacturer Upc Number
    4547359183351
  • UPC_NO
    4547359183351
  • Max Rpm
    2700 rpm
  • Housing Width
    2.4409 in
  • Seal Material
    Nitrile Rubber
  • Housing ID
    SFC211N1
  • Outside Diameter
    200 mm
  • Overall Length
    7.8740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text