Motion
1047652

SICK INC
1047652

WTB4S-3P2204VS02 PHOTOE.PROX.SWITCH
MI ITEM #08273377
MFR #1047652
Price$733.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047652

WTB4S-3P2204VS02 PHOTOE.PROX.SWITCH
MI ITEM #08273377
MFR #1047652

Mfr description
1047652 WTB4S-3P2204VS02 SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.97/each

Specifications

Dimensions

  • Connection Size
    M8
  • Output Current
    30 mA

Details

  • Additional Details
    Background suppression;PinPoint LED;Visible red light;Stainless steel V4A (1.4404;316L);Wire/pin;Teach-in button;Light spot diameter of 2.5 mm in 150 mm distance;reduced sensing range of 280 mm
  • Approval Listing Regulations
    CE Certified, ECOLAB, RCM, UKCA
  • Certification
    CE, ECOLAB, RCM, UKCA
  • Connection
    M8 4-Pin Connector
  • Connection Type
    4-pin, Male connector M8
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor With Background Suppression, Pnp Output, Light Switching, M8 4-Pin Connector, Stainless Steel Housing
  • Electrical Connection
    4-pin, Male connector M8
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Diffuse
  • Material
    Stainless Steel V4A
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.1570 to 11.0240 in;4 to 280 mm
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Light Switching
  • Wetted Materials
    316L), Stainless SteelV4A (1.4404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)