Overview
Mfr description
VXEZ2230-03-5DL1-B
- Power consumption: 2.3W (VXEZ22), 3W (VXEZ23)
- Body material: brass (C37), stainless steel
- Seal material available: NBR, FKM, EPDM
- Rated voltage: 24VDC, 12VDC
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data