Motion
CDA2F80-450Z-XC28

SMC CORP OF AMERICA
CDA2F80-450Z-XC28

CDA2F80-450Z-XC28
Mi Item #08273827
MFR #CDA2F80-450Z-XC28
Price$278.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F80-450Z-XC28

CDA2F80-450Z-XC28
Mi Item #08273827
MFR #CDA2F80-450Z-XC28

Mfr description
CDA2F80-450Z-XC28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.20/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    450

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Rectangular Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Head Rectangular Flange
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)