Motion
CDG3BN32-50-M9PW-C

SMC CORP OF AMERICA
CDG3BN32-50-M9PW-C

CG3, Air Cylinder Short Type
MI ITEM #08273831
MFR #CDG3BN32-50-M9PW-C
Price$150.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG3BN32-50-M9PW-C

CG3, Air Cylinder Short Type
MI ITEM #08273831
MFR #CDG3BN32-50-M9PW-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.40/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Round Body
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Seal Kit
    CG3N32-PS
  • Series
    CG3
  • Type
    Round Body

Overview

Mfr description
CDG3BN32-50-M9PW-C
  • Space saving, compact cylinder
  • Female thread now standard
  • Eight bore sizes
  • Auto switch capable
  • RoHs compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought