Motion
CDM3U40-50
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #08273836
MFR #CDM3U40-50
Price$110.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Air, Short Type, Auto Sw Capable
Mi Item #08273836
MFR #CDM3U40-50

Mfr description
CDM3U40-50
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.41/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Short Type
  • Bracket 1
    Rod Trunnion
  • Compact Cylinder Type
    Short Stroke
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    U
  • Magnet
    Built-in
  • Mounting Type
    Rod Trunnion
  • Options Included
    D (Built-In) Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Type
    Single Rod
  • Series
    CM3
  • Special Applications
    Space Saving
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)