Motion
CLKQGDA50-125RAHSZ-P4DWSC

SMC CORP OF AMERICA
CLKQGDA50-125RAHSZ-P4DWSC

Pin Clamp Cylinder
Mi Item #08273853
MFR #CLKQGDA50-125RAHSZ-P4DWSC
Price$1,117.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQGDA50-125RAHSZ-P4DWSC

Pin Clamp Cylinder
Mi Item #08273853
MFR #CLKQGDA50-125RAHSZ-P4DWSC

Mfr description
CLKQGDA50-125RAHSZ-P4DWSC
  • Pin clamp cylinder with positioning and clamping at one time
  • 55 types of guide pins
  • 4 body types for a broad range of installation conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.30 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Pin Hole: 2x8H7
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    RAHSZ-P4DWSC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    With Lock
  • Magnet
    With Magnet
  • Mounting Bolts
    M10 x 1.5
  • Mounting Thread
    M10x1.5
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Wire, 2-Color Indication, L (With Lock), Magnetic Field Resist., P4Dw-Solid State, S (With 3Mm Shims)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Pin Air Cylinders
  • Safety Options
    L (With Lock)
  • Series
    CKQ
  • Special Applications
    Clamping
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)