Motion
SUCFB204

NTN
SUCFB204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #08274037
MFR #SUCFB204
Price$383.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB204

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
Mi Item #08274037
MFR #SUCFB204

Mfr description
SUCFB204 , 3 BOLT FLANGE, STAINLESS, STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5000 in
  • Bore Diameter  
    20 mm
  • Housing Width
    1.0000 in
  • Outside Diameter
    2.3800 in
  • Overall Height  
    4.2500 in
  • Overall Length
    2.3800 in
  • Overall Width
    1.3100 in
  • Weight
    1.12 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC204
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    SFB204N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253021223
  • Max Rpm
    5900 rpm
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253021223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)