Motion
SUCFB204-12CCFG1

NTN
SUCFB204-12CCFG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material
MI ITEM #08274042
MFR #SUCFB204-12CCFG1
Price$459.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB204-12CCFG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Stainless Steel Housing Material
MI ITEM #08274042
MFR #SUCFB204-12CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$459.17/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4550253021254
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253021254

Overview

Mfr description
SUCFB204-12CCFG1 , 3 BOLT FLANGE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought