Motion
SUCFB204C0

NTN
SUCFB204C0

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Stainless Steel Housing Material
Mi Item #08274044
MFR #SUCFB204C0
Price$403.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB204C0

Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Stainless Steel Housing Material
Mi Item #08274044
MFR #SUCFB204C0

Mfr description
SUCFB204C0 , 3 BOLT FLANGE, STAINLESS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4550253021315
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253021315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)