Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bore TypeStraight
- Harmonization Code8483.20.4040
- Housing MaterialStainless Steel
- Manufacturer Upc Number4550253021308
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4550253021308
Overview
Mfr description
SUCFB204CCFG1 , 3 BOLT FLANGE, STAINLESS