Motion
SUCFB206CCFG1

NTN
SUCFB206CCFG1

Sentinel Series Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Stainless Steel Housing Material
MI ITEM #08274077
MFR #SUCFB206CCFG1
Your Price$543.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB206CCFG1

Sentinel Series Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Stainless Steel Housing Material
MI ITEM #08274077
MFR #SUCFB206CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$543.95/each(List $625.54)

Overview

Mfr description
SUCFB206CCFG1 , 3 BOLT FLANGE, STAINLESS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4550253021780
  • UPC_NO
    4550253021780
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text