Motion
SUCFB207

NTN
SUCFB207

Sentinel Series Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #08274079
MFR #SUCFB207
List Price$687.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB207

Sentinel Series Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #08274079
MFR #SUCFB207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$687.05/each for your price

Overview

Mfr description
SUCFB207 , 3 BOLT FLANGE, STAINLESS, STD

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    3.5400 in
  • Bearing Number
    SUC207
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Silicone
  • Overall Height
  • Housing Width
    1.3000 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.7500 in
  • Bearing Material
    Stainless Steel
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    3700 rpm
  • Replacement Bearing
    SUC207
  • Housing ID
    SFB207N
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4550253021827
  • UPC_NO
    4550253021827
  • Weight
    3 lbs
  • Outside Diameter
    90 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought