Overview
Mfr description
SUCFB207-20C0FG1 , 3 BOLT FLANGE,
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Bore TypeStraight
- Harmonization Code8483.20.4040
- Manufacturer Upc Number4550253021872
- UPC_NO4550253021872
- Type Of BearingBall
- Mounting Type3-Bolt Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data