Motion
SUCFB208-24

NTN
SUCFB208-24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #08274104
MFR #SUCFB208-24
Price$535.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB208-24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #08274104
MFR #SUCFB208-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$535.67/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.9700 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.4200 in
  • Outside Diameter
    3.9400 in
  • Overall Height  
    6.4600 in
  • Overall Length
    3.9400 in
  • Overall Width
    2.0200 in
  • Weight
    3.66 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC208-24
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    SFB208N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253022138
  • Max Rpm
    3300 rpm
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5130 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Replacement Bearing
    SUC208-24
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253022138

Overview

Mfr description
SUCFB208-24 , 3 BOLT FLANGE, STAINLESS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought