Motion
SUCFB208C0FG1

NTN
SUCFB208C0FG1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 3-Bolt Bracket, Stainless Steel Housing Material
Mi Item #08274111
MFR #SUCFB208C0FG1
Price$885.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFB208C0FG1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 3-Bolt Bracket, Stainless Steel Housing Material
Mi Item #08274111
MFR #SUCFB208C0FG1

Mfr description
SUCFB208C0FG1 , 3 BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.04/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4550253022220
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253022220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)