Motion
CP26 #2 X 6" PHILLIPS SCREWDRIVER

Crescent Wrench
CP26 #2 X 6" PHILLIPS SCREWDRIVER

PHILLIPS SCREWDRIVER #2X6"
MI ITEM #08274276
MFR #CP26 #2 X 6" PHILLIPS SCREWDRIVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CP26 #2 X 6" PHILLIPS SCREWDRIVER

PHILLIPS SCREWDRIVER #2X6"
MI ITEM #08274276
MFR #CP26 #2 X 6" PHILLIPS SCREWDRIVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Handle Diameter
    1.15 in
  • Handle Length
    3.800
  • Overall Length
    ,15.6000 in
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #2 in

Details

  • Handle Material Style
    Acetate
  • Shank Type
    Smooth
  • Tool Type
    Standard Phillips

Overview

Mfr description
CP26 #2 X 6" PHILLIPS SCREWDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought