Motion
CDLQB80-30DCM-F

SMC CORP OF AMERICA
CDLQB80-30DCM-F

80 mm Bore, 30 mm Stroke, Through Hole Mount
Mi Item #08274294
MFR #CDLQB80-30DCM-F
Price$563.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB80-30DCM-F

80 mm Bore, 30 mm Stroke, Through Hole Mount
Mi Item #08274294
MFR #CDLQB80-30DCM-F

Mfr description
CDLQB80-30DCM-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.76/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)