Specifications
Dimensions
- Bore Diameter32 mm
Details
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)