Motion
EE1802NFX15

LIFT-ALL
EE1802NFX15

2" X 15 ' E/E 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #08274361
MFR #EE1802NFX15
Your Price$37.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1802NFX15

2" X 15 ' E/E 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #08274361
MFR #EE1802NFX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.59/each(List $43.23)

Overview

Mfr description
EE1802NFX15 NYLON WEB SLING TYPE 3
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886624323
  • UPC_NO
    697886624323
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    15 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    1.91 lbs
  • Width
    2 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text